missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Xpert Hooded Coverall
Click to view available options
Size:
Small
3X-Large
Color:
Blue
Green
Description
- Coverall with 3-piece hood for optimal fit to head and face when turning.
- Ergonomic-protective design.
- Stitched external seams.
- Elasticated wrists, ankles and face.
- Elasticated waist (glued-in).
- Large, easy-to-grasp zipper puller.
- Robust yet lightweight (<180 g per garment).
- Ample crotch area for freedom of movement.
- Ultra-low-linting and antistatically treated.
Specifications
Specifications
Product Type | Hooded Coveralls |
Size | 3X-Large |
Material | HDPE |
Color | Blue |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Zipper with Storm Flap |
Seam Type | Stitched |
Resistance | Abrasion |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'