missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ U-Cap Sport Hi-Viz Bump Caps
Bump Caps in bright warning colors, in accordance with EN 471, help to increase worker visibility and safety in low light conditions.
Brand: Uvex™ 9794480
237.07 SEK valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Brightly colored bump caps in accordance with EN 471
- Highly visible to increase worker safety in low light conditions
- Reliable impact protection in accordance with EN 812
- Easily adjustable for a comfortable, personalized fit
Specifications
Bump Cap | |
Reusable | |
55 to 59 cm | |
EN 812:2012 |
Yellow | |
9024 U-Cap Sport Hi-Viz | |
Non-sterile | |
Short Brim |