missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Shields for Pen-Ray™ Lamps
For directing or modifying the emission output of the 11SC-1 Lamp (UVP90 001 201).
515.00 SEK
Specifications
For Use With (Equipment) | Model 11SC-1 Pen-Ray™ UV lamp |
---|---|
Packaging Quantity | 1 Ea. |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
11769074
|
UVP
98-0008-01 |
Shield A |
515.00 SEK
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
11789074
|
UVP
98-0008-03 |
Shield C |
515.00 SEK
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
11779074
|
UVP
98-0008-02 |
Shield B |
515.00 SEK
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
Description
For directing or modifying the emission output of the 11SC-1 Lamp (UVP90 001 201)- Shield A has a 0.04 in. I.D. hole for a point-like source
- Shield B has 0.31 x 0.63 in. window
- Shield C has 0.19 x 1.5 in. window
Specifications
Model 11SC-1 Pen-Ray™ UV lamp | |
1 Ea. |