Learn More
Merck Vacuum Filtering Side-arm Flask
Accessories for filter holders for sample preparation.
Brand: Merck XX1514706
1220.00 SEK valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Additional Details : Weight : 0.62910kg
Description
Accessories for filter holders for sample preparation.
Millipore Vacuum Filtering Side-Arm FlaskThese side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders.
This item is an accessory item for the Glass Microanalysis Filter Holder Kit.
Features & Benefits:
- Side arm connects to vacuum source with 3/8 in. I.D. hose
- 1 L and 4 L flasks accept No. 8 perforated stopper
- 125 mL flask accepts No. 5 stopper
Applications: Vacuum Filtration Using Classic Filter Holders
Specifications
Clear | |
Borosilicate Glass | |
No. 8 perforated silicone stopper mounts in standard 1 L filtering flask |
Threaded side-arm with quick vacuum disconnect | |
Vacuum Filtration Using Classic Filter Holders | |
1 L |