Learn More
Merck Vacuum Filtering Side-arm Flask
Accessories for filter holders for sample preparation.
Brand: Merck XX1012506
1230.00 SEK valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Additional Details : Weight : 0.16200kg
Description
Accessories for filter holders for sample preparation.
Millipore Vacuum Filtering Side-Arm FlaskThese side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders.
This item is an accessory item for the Glass Microanalysis Filter Holder Kit.
Features & Benefits:
- Side arm connects to vacuum source with 3/8 in. I.D. hose
- 1 L and 4 L flasks accept No. 8 perforated stopper
- 125 mL flask accepts No. 5 stopper
Applications: Vacuum Filtration Using Classic Filter Holders
Specifications
Not Autoclavable | |
Borosilicate Glass | |
1 | |
125 mL | |
4.3 cm | |
2.70 in. |
Vacuum Filtering Flask, Threaded Side-arm, Quick Disconnect | |
Non-sterile | |
Laboratory Filter Holders or Cyclones | |
1.7 in. | |
2.7 in. | |
68.58 mm |