missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Systec™ Vertical Floor-Standing, Top-Loading Autoclave, VE-40
Systec™ Vertical Floor-Standing, Top-Loading Autoclave, VE-40 is economical, suitable for basic sterilization applications, and can accept limited additional process optimization options.
Brand: Systec™ 1240
This item is not returnable.
View return policy
Description
- Standard features:
- Internal heating elements within the autoclave chamber
- Housing, support frame and pressure vessel made of corrosion-resistant stainless steel
- LCD display and fully automatic microprocessor control
- Number of sterilization programs: 12
- Code-secured access rights for changing parameters and further safety-relevant intervention
- Internal memory for storing up to 500 sterilization cycles
- Timer for starting programs
- Autofill: automatic demineralized water feed for steam generation
- Flexible PT-100 temperature sensor
- Temperature holding function for liquids after program finish
- Special program for Durham tubes
- Calculation of F0 value
- Special program for waste sterilization with pulsed heat-up for more efficient air exhaust
- Water-cooled steam exhaust, thermostatically controlled
- Programmable automatic door-opening on completion of program
- RS-232 and RS-485 interfaces for external data transmission (network-compatible)
- Available options include temperature, exhaust, and documentation options.
Specifications
45 L (Total), 40 L (Nominal) | |
344 mm | |
Autoclave, Top-loading Vertical | |
4 bar |
450 mm | |
VE-40 | |
140°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Systec™ Vertical Floor-Standing, Top-Loading Autoclave, VE-40 > VE-40 Total/Nominal Capacity: 45/40L
Spot an opportunity for improvement?Share a Content Correction