missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials Vinyl Color-Coded Adhesive Tape
Vinyl Color-Coded Adhesive Tape is ideal for color-coding electrical boxes, conduit, or pipes—choose the narrower tapes.
143.00 SEK - 181.00 SEK
Specifications
Material | Vinyl |
---|---|
Product Type | Colored Label Tape |
For Use With (Application) | Color-coding electrical boxes, conduit or pipes |
Length (English) | 108 ft. |
Length (Metric) | 32.91 m |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11874730
|
Cole-Parmer™ Essentials
86209-34 |
Green |
181.00 SEK
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
11850090
|
Cole-Parmer™ Essentials
86209-30 |
White |
143.00 SEK
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Description
- Ideal for preventing accidents—use wider tapes to designate traffic lanes, identify safety zones around equipment, or temporarily mark the areas around spills.
- Ideal for coding your labware or for electrical and pipe coding.
- Tough vinyl tape resists scuffs.
- Adhesive sticks to most surfaces.
- Tapes are on a 3 in. (7.6 cm) dia core.
- Order multiple roll dispenser separately.
Specifications
Vinyl | |
Color-coding electrical boxes, conduit or pipes | |
32.91 m | |
25.4 mm | |
76 mm |
Colored Label Tape | |
108 ft. | |
1 in. | |
3 in. |