missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
TLS 2200/TLS PC Link Labels | |
White | |
Vinyl | |
General and Industrial Identification, Voice and Data Communication | |
1 | |
-70°C to +40°C | |
12.24 m | |
12.24 mm |
Acrylic, Permanent | |
Satin | |
Label | |
BMP™71, TLS2200, TLSPC Link | |
1 Ea. | |
0.026 mm | |
12.70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction