missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin B Complex Diet, Complete, Modified, Powder
Our traditional vitamin B complex diet, complete, but revised to include essential trace minerals, DL-methionine and fiber.
7187.86 SEK - 27282.28 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11482871
|
MP Biomedicals
0296017010 |
10 kg |
7187.86 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11492871
|
MP Biomedicals
0296017020 |
20 kg |
12520.72 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11402881
|
MP Biomedicals
0296017050 |
50 kg |
27282.28 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Our traditional vitamin B complex diet, complete, but revised to include essential trace minerals, DL-methionine and fiber.Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.