missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin K Deficient Diet, Powder
Vitamin K deficient diet in powder form.
Brand: MP Biomedicals 0290328210
This item is not returnable.
View return policy
Description
- Vitamin K deficient diet in powder form
- Used in research diets
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.