missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Volumetric Flask with PP Stopper, Conformity Certified
Simply and accurately measure required sample volumes. Karl Hecht™ Volumetric Flask with PP Stopper Conformity Certified is thick-walled, clearly marked and labeled, and has a solid finish
Brand: Karl Hecht™ 42096024
This item is not returnable.
View return policy
Description
- Duran™ borosilicate glass 3.3.
- Standard type.
- Standard ground and interchangeable NS stopper of polyethylene.
- Fused blue graduation.
- Thick-walled, solid finish.
- Clearly legible figures and marks.
- Conformity certified.
- Individual test- or lot-control certificate available from manufacturer with surcharge.
Specifications
DIN EN ISO 1042 | |
20 mL | |
Wide | |
0.06 mL | |
NS Stopper |
Polyethylene | |
Borosilicate Glass (3.3) | |
Volumetric Flask | |
Yes | |
NS 12/21 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction