missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Water Sampling Square HDPE Bottle, Tamper-Evident Cap, with Sodium Thiosulfate
Click to view available options
Capacity (Metric):
250 mL
1 L
Closure Size:
37 mm
55 mm
Quantity:
210/Cs
85/Cs
Description
- Break-resistant polyethylene terephthalate (PET) or high-density polyethylene (HDPE)
- Molded graduations
- Leak-proof, tamper-evident HDPE screw caps
- With sodium thiosulfate
- Traceable labels
- Large openings minimize risk of contamination
- Film-packed or individually bagged
Specifications
Specifications
Capacity (Metric) | 1 L |
Includes | 120mg/L sodium thiosulfate |
Material | HDPE |
No. per Case | 85/Cs |
Quantity | 85/Cs |
Sterility | Sterile |
Closure Color | Red |
Graduations | Yes |
Closure Material | HDPE |
Closure Size | 55 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'