missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 597 Optima Qualitative Filter Paper, Sheets
For a variety of routine applications in the food and beverage industries. Well-suited for the determination of fat content in food or removal of carbon dioxide and turbidity from beverages such as beer.
Brand: Cytiva 989410110
Additional Details : Weight : 3.18230kg
Description
- Used in qualitative analytical techniques to determine and identify materials
- Medium fast filtration rate
- Minimum 90% cellulose content
- Available in sheets, circles and pre-pleated formats
- Pre-pleated qualitative filters provide improved flow rates and increased loading capacity compared to equivalent flat filters
- Technical and scientific support from Cytiva
Specifications
85 g/m2 | |
Sheet | |
4 to 7 μm | |
Routine Analytical Applications in Various Industries Such as Food Testing, or Removal of Carbon Dioxide and Turbidity From Beverages | |
100/Pk. | |
Qualitative Filter Paper |
90% Alpha Cellulose Content Minimum | |
Cellulose | |
Medium Fast | |
Grade 597 Optima (Standard) | |
190 μm | |
58 x 58 cm |