missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Glass/Plastic Vials with 0.1mL Limited Volume Insert
Limited volume, glass/plastic vials
3510.00 SEK - 4470.00 SEK
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Glass, Plastic |
Volume (Metric) | 0.1 mL |
Height (English) | 1.25 in. |
Includes | 0.1mL glass insert |
Product Code | Brand | Closure Type | Color | Closure Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Color | Closure Size | Price | Quantity & Availability | |||
12644793
|
DWK Life Sciences
225205 |
Screw Cap | Amber | 8-425 |
4470.00 SEK
Pack of 100 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||
12403671
|
DWK Life Sciences
225195 |
Screw Cap | Clear | 8-425 |
3990.00 SEK
Pack of 100 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||
12493661
|
DWK Life Sciences
225190 |
Snap/Crimp | Clear | 11 mm |
3510.00 SEK
Pack of 100 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||
12413671
|
DWK Life Sciences
225200 |
Snap/Crimp | Amber | 11 mm |
4310.00 SEK
Pack of 100 |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||
Description
Limited volume, glass/plastic vials
- 0.1mL Limited volume Type 1 borosilicate glass insert
- Vials with glass inner core combine Type I borosilicate glass with thermoplastic polymer outer shell
- Glass is only contact between sample and seal
- Polymer provides excellent dimensional tolerance reliability for capping and instrumentation, and prevents breakage
- Conical interior ensures maximum retrieval of contents without the hassle of using removable inserts
- Screw Top Finish (8-425)
Specifications
12 mm | |
0.1 mL | |
0.1mL glass insert | |
100 Cs. |
Glass, Plastic | |
1.25 in. | |
32 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title