missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps
Click to view available options
Capacity:
1 oz., 30mL
16.9 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4.2 oz., 125 mL
8.45 oz., 250 mL
Diameter (English):
1.22 in.
1.53 in.
1.88 in.
2.36 in.
2.95 in.
3.7 in.
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Height (English):
3.1 in.
3.7 in.
4.4 in.
5.3 in.
6.6 in.
8.1 in.
Description
Ideal for solvent, chemical or sample storage
- Clear Type III soda-lime glass
Specifications
Specifications
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Diameter (English) | 3.7 in. |
Material | Glass |
Closure Color | White |
Height (Metric) | 206 mm |
Product Type | Boston Round Bottle |
Height (English) | 8.1 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'