missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Seals™ with PTFE/Silicone Liner
Ideal closures for chromatography and other instrumentation applications. Open top seal provides for filling or retrieving contents with a syringe.
Brand: DWK Life Sciences 224211-01
Additional Details : Weight : 0.36290kg
Description
- For use with 12 x 32mm crimp top vials
- PTFE / Red Rubber Liner
Specifications
PTFE/Red Rubber | |
11 mm | |
Aluminum | |
100 Pk. | |
11 mm |
0.43 in. | |
Natural | |
Chromatography and other instrumentation applications | |
Open Top Cap | |
12 x 32 mm Crimp Top Vials |