missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Bottles with PTFE Faced Rubber Lined Cap
Click to view available options
Color:
Amber
Clear
Description
- Ideal for lab or field applications, the bottle's non-slip coating allows for greater ease and stability when handling wet or dry
- Bottles are manufactured from soda lime glass that conforms to USP Type III requirements
- 8, 16 and 32oz Boston Round style
- 80oz and 4L with jug handle
Specifications
Capacity | 16 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Coating | Plastisol |
Color | Clear |
Diameter (English) | 2.9 in. |
Material | Glass |
Closure Color | Black |
Certifications/Compliance | USP Type III |
Height (Metric) | 172 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'