missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Vial File™ with Screw Cap: Amber
Amber sample vials with a variety of screw cap options
Brand: DWK Life Sciences W224954
This item is not returnable.
View return policy
Description
Amber sample vials with a variety of screw cap options
The Vial File provides a compact, easily accessible means of sample storage. The vials are stored in individual partitions within a clear polystyrene case. Foam inserts provide extra protection for the vials.
- Alpha numerical indexing card allows for identification of each sample vial
- Vials are manufactured from borosilicate glass which provides superior chemical resistance
- Cat. Nos. 02-912-591 and -597 feature open-top black phenolic screw cap for easy access with a syringe
- The Teflon-faced silicone lined screw cap is ideal for low-temperature applications; provides excellent chemical barrier
- Vials and caps are autoclavable
Specifications
PTFE/Silicone | |
12 mm | |
1.5 mL | |
Screw | |
Wheaton | |
Phenolic | |
Screw Cap (Open-top) | |
USP Type I | |
8-425 |
Amber | |
Borosilicate Glass | |
Used for storing and transporting vials | |
0.405 dr. | |
1.5 mL | |
Autoclavable | |
38 mm | |
Vial |