missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Wide Mouth Amber Glass Bottles with Screw Caps
Click to view available options
Capacity:
125 mL
200 mL
Closure Size:
GL 40
GL 55
Description
- Amber glass to protect light-sensitive contents
- Screw caps are heat-resistant up to 110°C
- Wide neck for easy access to contents
Specifications
Specifications
Capacity | 125 mL |
Color | Amber |
For Use With (Application) | Storing light sensitive contents |
Material | Glass |
Max. Temperature (Metric) | 110°C |
Closure Included | Yes |
Product Type | Wide Mouth Bottle |
Closure Size | GL 40 |
Closure Type | Screw Cap |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'