missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X80 Plus Critical Clean™ Cloths
Extended use color-coded cleaning cloths, ideal for tough cleaning tasks in food processing and healthcare environments. Food contact certified. Available in 4 colors to help avoid cross-contamination.
1430.00 SEK - 2810.00 SEK
Specifications
Product Type | Cleaning Cloth |
---|---|
Length (English) | 1 ft. 2 in. |
Length (Metric) | 35.4 cm |
Width (English) | 11 in. |
Width (Metric) | 28.2 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
30158574
|
Kimberly-Clark™
19127 |
Red |
1430.00 SEK
Pack of 8 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30158576
|
Kimberly-Clark™
19139 |
Blue |
2810.00 SEK
Pack of 8 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30158587
|
Kimberly-Clark™
19154 |
Green |
1430.00 SEK
Pack of 8 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30158585
|
Kimberly-Clark™
19164 |
Yellow |
1430.00 SEK
Pack of 8 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Task-specific wipes suitable for wiping up grime, oil and grease to soaking up food prep spills
- A clean, absorbent and durable alternative to paper towels, rags and shop towels
- Specially designed for tough cleaning tasks in food processing and healthcare environments
- Leading the way in hygiene, available in four colors (blue, red, green and yellow) designed to help facilitate task segregation, color-coded cleaning helps to reduce the risk of cross-contamination as the color of the cleaning cloths determines the cleaning task it is used for
- Ideal for wet or dry cleaning where a strong and bulky cloth is required
- Advanced Hydroknit™ technology is used in these cloths, ensuring each reusable wipe is strong, durable and highly absorbent without tearing. The absorbent cloths feature Powerpocket embossing for improved debris pickup and helping to reduce residue, allowing for a faster, more efficient clean
- Can be used with detergent or disinfectant
- Reusable cleaning cloths are compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
- Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use - enables production workers to clean down/sanitise individual workstations before hand-off to next shift
- For environments where fully saturated wiping is a requirement, these wipes are tested as compatible with soap/detergent, hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, acetone and bleach (sodium hypochlorite)
- Always follow manufacturers' instructions for dilution, application and contact time
- These quarter fold cleaning cloths are available in a hygienic poly pack helping provide protection from contaminants
- Single sheet dispensing helps to prevent grime or dirt touching the cleaning wipes, ensures you only touch the sheet that you use, helps to control usage and reduces waste
- WypAll™ X80 Plus Critical Clean™ color-coded cleaning cloths are compatible with WypAll™ quarter fold wipers dispenser (product code 7969)
- Individual cleaning cloths measure 35.5cm (L) x 33.5cm (W)
- The WypAll™ X80 Plus color-coded cleaning range is available in red (19127), blue (19139), green (19154) and yellow (19164)
- 8 Packs x 30 Quarter Fold Red Cloths (240 Reusable Wipes)
- Strong, fast absorbing and tear proof - these absorbent cloths feature Powerpocket embossing for improved cleaning and debris pickup
Specifications
Cleaning Cloth | |
35.4 cm | |
28.2 cm | |
30 x 8 Packs (240 Total) |
1 ft. 2 in. | |
11 in. | |
Paper | |
Non-sterile |