missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Oxoid X10 SLANETZ ET BARTLEY 55MM
Brand: Thermo Scientific Oxoid PO5410J
135.35 SEK valid until 2025-07-13
Use promo code "24135" to get your promotional price.
X10 SLANETZ ET BARTLEY 55MM
This item is not returnable.
View return policy
Description

Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific Oxoid X10 SLANETZ ET BARTLEY 55MM >
Spot an opportunity for improvement?Share a Content Correction