missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 10 μL Aerosol Filter Pipette Tips
These pipettes fit most popular 10 μL pipettors.
Brand: Labcon™ 1151-225-000-9
Additional Details : Weight : 4.98950kg
Description
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 μL | |
Sterile | |
Not Autoclavable | |
38.1 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
E-beam | |
UltraFine, TubeGard | |
Yes | |
Universal Fit | |
ZAP |
Filtered | |
Clear | |
1.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Refill | |
96 Tips/Eclipse™ UNO Refill, 10 Refills/Pk., 5 Pk./Cs. | |
Single-use | |
No | |
Polypropylene Resin |