missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ ZetGigant™ Large Toilet Paper Rolls

ZetGigant™ offers high-quality toilet paper made of white tissue that is embossed and perforated, making it easy to tear off.

Brand:  ZVG™ 19055-00

 View more versions of this product

Product Code. 17803565

  • 836.00 SEK / 6 rolls
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

ZVG™ offers a selected range of voluminous, absorbent, and sturdy toilet papers. The zetGigant™ large roll demonstrates its true size by setting new economic standards: less frequent refilling, reduced maintenance time, and constant availability.

  • Embossed and perforated
  • Suitable for dispensers with a diameter of 26 or 31 cm
Specifications

Specifications

Toilet Paper
350 m
9.2 cm
White
2-ply
383 yd.
3.6 in.
Recycled Fiber
31 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.