missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Luer Tip Cemented Needle Syringes
Ideal for dispensing volumes from 100μL up to 100mL.
1770.00 SEK - 2065.00 SEK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Needle Gauge | Custom |
Product Type | Gastight Syringe Needle |
Max. Pressure | 200 psig (13.8 bar) |
Min. Temperature (Metric) | 10°C |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10342692
|
Hamilton™
81414 |
2.5 mL |
1850.00 SEK
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10748174
|
Hamilton™
81314 |
1 mL |
1770.00 SEK
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11572515
|
Hamilton™
81514 |
5 mL |
2065.00 SEK
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Mid-volume gastight syringes
- Luer tip
- Cemented needle
Specifications
Not Autoclavable | |
Gastight Syringe Needle | |
10°C | |
Custom |
Custom | |
200 psig (13.8 bar) | |
1/Pk. | |
Luer Tip, Cemented |