missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Test Sieve, 8 in. dia.
Full height stainless steel test sieves offer all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieve, 8 in. dia. complies with ASTM 11 standards
1555.00 SEK
Specifications
Diameter (Metric) Outer | 203 mm |
---|---|
Mesh Material | Stainless Steel |
For Use With (Application) | For all types of laboratory sampling and particle size analysis |
Quantity | 1Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10758855
|
Endecotts™
008SAW.106 |
106μm |
1555.00 SEK
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
11532005
|
Endecotts™
008SAW.106 |
106μm |
1555.00 SEK
Pack of 16 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
10441734
|
Endecotts™
008SAW.500 |
500μm |
1555.00 SEK
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
11541995
|
Endecotts™
008SAW.500 |
500μm |
1555.00 SEK
Pack of 16 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
11551995
|
Endecotts™
008SAW.425 |
425μm |
1555.00 SEK
Pack of 16 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
11581995
|
Endecotts™
008SAW.250 |
250μm |
1555.00 SEK
Pack of 16 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
11326030
|
Endecotts™
008SAW.250 |
250μm |
1555.00 SEK
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Description
- Stainless steel precision frame (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
203 mm | |
Stainless Steel | |
For all types of laboratory sampling and particle size analysis | |
1Each |