missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 4500 Series Thermal Transfer Ribbons
Environmental resistance against smearing and chemicals. Brady 4500 Series Thermal Transfer Ribbons have wax/resin formulation and available in variuos sizes and colors.
Brand: Brady™ 055737
Additional Details : Weight : 0.28800kg
Description
- Offers environmental resistance against smearing and chemicals
- Sharp-edge print quality to maximize bar code readability
Specifications
Printer Ribbon | |
Brady 2461, Thermal Transfer Printer, Brady 6441, Brady 300MVP Plus, BradyPrinter PR Plus Series Label Printer, Brady 300X-Plus II, BBP72 Label Printer, Brady 3481, Tagus T200, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300 | |
300.00 m | |
25.4 mm I.D. | |
Red 4500 Series Thermal Transfer Printer Ribbon | |
1 Ea. |
Red | |
Wax | |
83 mm | |
299 m x 83.06 mm (984 ft. x 3.27 in.) | |
Ink side out |