missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 4500 Series Thermal Transfer Ribbons
Environmental resistance against smearing and chemicals. Brady 4500 Series Thermal Transfer Ribbons have wax/resin formulation and available in variuos sizes and colors.
1735.00 SEK - 2375.00 SEK
Specifications
Product Type | Printer Ribbon |
---|---|
For Use With (Equipment) | Brady 2461, Thermal Transfer Printer, Brady 6441, BBP81 Label Printer, Brady 200MVP Plus, BradyPrinter PR Plus 600, BBP72 Label Printer, Brady 600X-Plus II, Tagus T200, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300 |
Length (Metric) | 300.00 m |
Diameter (Metric) | 25.4 mm I.D. |
Printable Sides | Ink side out |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
11508464
|
Brady™
055732 |
Blue | 299 m x 59.9 mm (984 ft. x 2.36 in.) |
1735.00 SEK
1 box |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11548464
|
Brady™
055736 |
Red | 299 m x 59.9 mm (984 ft. x 2.36 in.) |
1735.00 SEK
1 box |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11562815
|
Brady™
055738 |
Silver | 299 m x 83.06 mm (984 ft. x 3.27 in.) |
2375.00 SEK
1 box |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11552815
|
Brady™
055737 |
Red | 299 m x 83.06 mm (984 ft. x 3.27 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11518464
|
Brady™
055733 |
Blue | 299 m x 83.06 mm (984 ft. x 3.27 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Offers environmental resistance against smearing and chemicals
- Sharp-edge print quality to maximize bar code readability
Specifications
Printer Ribbon | |
300.00 m | |
Ink side out |
Brady 2461, Thermal Transfer Printer, Brady 6441, BBP81 Label Printer, Brady 200MVP Plus, BradyPrinter PR Plus 600, BBP72 Label Printer, Brady 600X-Plus II, Tagus T200, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300 | |
25.4 mm I.D. | |
1 Ea. |