missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals 50% Protein Diet, Pellet
50% protein diet in pellet form.
Brand: MP Biomedicals 0296026220
This item is not returnable.
View return policy
Description
- 50% protein diet in powder form
- Contains purified high nitrogen casein, sucrose, fiber, mineral and vitamin fortification mix
Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.