missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals 50% Protein Diet, Pellet
50% protein diet in pellet form.
7364.88 SEK - 30882.04 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11407191
|
MP Biomedicals
0296026210 |
10 kg |
7364.88 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11417191
|
MP Biomedicals
0296026220 |
20 kg |
14220.96 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11427191
|
MP Biomedicals
0296026250 |
50 kg |
30882.04 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 50% protein diet in powder form
- Contains purified high nitrogen casein, sucrose, fiber, mineral and vitamin fortification mix
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.