missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9307 Carbonvision Safety Goggles
Carbonvision goggles feature a frame that is constructed using the latest materials and manufacturing technologies, for maximum mechanical rigidity (B = 120 m/s) despite minimal volume and weight.
228.00 SEK - 245.00 SEK
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Type | Supravision Extreme |
Product Type | Anti-fog Goggles |
Frame Color | Black, Gray |
Model | 9307 Carbonvision |
Product Code | Brand | Lens Tint | Frame Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Tint | Frame Material | Price | Quantity & Availability | ||||
15326152
|
uvex
9307365 |
Clear | Neoprene | N/A | |||||
15336152
|
uvex
9307375 |
Clear | Textile | N/A | |||||
15316152
|
uvex
9307276 |
Gray | Textile |
244.00 SEK
Each |
In Stock
Log in to see stock. |
||||
Description
- Frame is constructed with the latest materials and technologies for maximum mechanical stability, while still remaining lightweight
- A TPU layer is firmly welded onto the frame to ensure the perfect fit and allow for easy cleaning
- Certified to EN 166 (personal eye protection) and EN 172 (sunglare filters for industrial use)
- Supravision extreme coating is scratch-proof on the outside, and permanently anti-fog on the inside
- Offers a panoramic view without a tunnel effect due to the close-fitting lens
- Ideal for long periods of wear without pain or pressure points
Specifications
Anti-fog | |
Anti-fog Goggles | |
9307 Carbonvision | |
Reusable | |
UV400 |
Supravision Extreme | |
Black, Gray | |
Polycarbonate | |
Polycarbonate | |
Standard |