missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Adapters with NS Stopcock, Bent
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasintrumente 05105004
This item is not returnable.
View return policy
Description
- Adapters with NS socket
- Bent glass olive (90°) and NS stopcock with solid glass plug
- Bore: 2,5 mm
- Made of DURAN™ tubing
Specifications
Bent glass olive (90°) | |
Borosilicate Glass (3.3) | |
NS 29/32 |