missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Bench Scale ECE
Battery operation, compact, and lightweight bench scale with recessed grips on the underside.
1351.00 SEK
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
17301573
|
Kern Sohn
ECE 10K-3N |
10 kg |
1351.00 SEK
Each |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17311573
|
Kern Sohn
ECE 20K-2N |
20 kg |
1351.00 SEK
Each |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17321573
|
Kern Sohn
ECE 50K-2N |
50 kg |
1351.00 SEK
Each |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High mobility: Battery operation, compact, lightweight construction, recessed grips on the underside and low weight make this balance ideal for use in several locations
- Particularly large weighing plate
- Very fast display: steady weight values within 2 s
- Simple and convenient 2-key operation
Specifications
260 x 320 mm |