missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 BMP71 M611 Polyester Labels
Terminal block markers for the BMP61 and M611 Thermal Transfer Portable Printers.
Brand: Brady™ 620485
This item is not returnable.
View return policy
Description
- Material is UL approved with its respective ribbon
- See the Recommended Ribbon Series for the appropriate ribbon to use
- Can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Permanent Rubber Based | |
Matte | |
Thermal Transfer | |
15.24 m x 48.26 mm |
Gray | |
Polyester (B-486B) | |
BMP61, BMP71, M611 |