missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP61 BMP71 M611 Polyester Labels
Terminal block markers for the BMP61 and M611 Thermal Transfer Portable Printers.
426.00 SEK - 2090.00 SEK
Specifications
Print Technology | Thermal Transfer |
---|---|
For Use With (Equipment) | BMP61, BMP71, M611 |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
11518624
|
Brady™
217002 |
Transparent | 15 m x 8 mm | N/A | |||||
11528624
|
Brady™
217003 |
White | 15 m x 8 mm | N/A | |||||
11548634
|
Brady™
217034 |
Transparent | 15 m x 4.5 mm | N/A | |||||
11519893
|
Brady™
620485 |
Gray | 15.24 m x 48.26 mm | N/A | |||||
11529893
|
Brady™
620486 |
Silver | 15.54 m x 48.26 mm | N/A | |||||
Description
- Material is UL approved with its respective ribbon
- See the Recommended Ribbon Series for the appropriate ribbon to use
- Can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Thermal Transfer | |
BMP61, BMP71, M611 |