missing translation for 'onlineSavingsMsg'
Learn More

Brady™ CleanLift™ Thermal Transfer BBP81 Label Printer Labels

Ideal for a variety of applications. Brady CleanLift Thermal Transfer BBP81 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.

Brand:  Brady™ 062690

Additional Details : Weight : 1.27010kg

 View more versions of this product

Product Code. 11572995

  • 6620.00 SEK / 1 roll
Estimated Shipment: 03-10-2024
to see stock.
Add to basket

Description

Description

  • For use with thermal transfer printers
  • Made of B-498 vinyl cloth with repositionable rubber adhesive
Specifications

Specifications

UL Recognized
Rubber, Repositionable
Semi-gloss
Vinyl Cloth (B-498)
Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID
22.86 mm
5000/Pk.
0.800 x 1.437 in. (W x H)
-40°C to +80°C
0.185 mm
36.50 x 20.32 mm
36.50 mm
Suggested ribbon series: R4300; R4800; R6000; R6200
White
IP™ Enabled
BBP81 Label Printer Label
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP87
3
Rectangle
20.32 x 36.49 mm (W x H)
0.0073 in.
39.68 mm
20.32 mm
36.50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers