missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Thermal Transfer BBP81 Label Printer Labels
Ideal for a variety of applications. Brady CleanLift Thermal Transfer BBP81 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.
3325.00 SEK - 8950.00 SEK
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Description | Suggested ribbon series: R4300; R4800; R6000; R6200 |
Adhesive Type | Rubber, Repositionable |
Color | White |
Finish | Semi-gloss |
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
11522995
|
Brady™
062685 |
6.35 x 36.49 mm (W x H) | 0.250 x 1.437 in. (W x H) |
4405.00 SEK
1 roll |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11532995
|
Brady™
062686 |
19.05 x 23.79 mm (W x H) | 0.750 x 0.937 in. (W x H) |
4985.00 SEK
1 roll |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
11562995
|
Brady™
062689 |
W x H: 6.09 mm x 4.19m | 0.240 x 165 in. (W x H) |
3325.00 SEK
1 roll |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11552995
|
Brady™
062688 |
W x H: 8 mm x 4.19m | 0.315 x 165 in. (W x H) |
3325.00 SEK
1 roll |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11542995
|
Brady™
062687 |
W x H: 9.52 mm x 4.19m | 0.375 x 165 in. (W x H) |
3325.00 SEK
1 roll |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11512995
|
Brady™
062684 |
25.4 x 36.49 mm (W x H) | 1 x 1.437 in. (W x H) |
8950.00 SEK
1 roll |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
11592985
|
Brady™
062682 |
12.7 x 36.49 mm (W x H) | 0.500 x 1.437 in. (W x H) |
5215.00 SEK
1 roll |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11572995
|
Brady™
062690 |
20.32 x 36.49 mm (W x H) | 0.800 x 1.437 in. (W x H) |
6620.00 SEK
1 roll |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
- For use with thermal transfer printers
- Made of B-498 vinyl cloth with repositionable rubber adhesive
Specifications
UL Recognized | |
Rubber, Repositionable | |
Semi-gloss | |
Vinyl Cloth (B-498) | |
Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID | |
-40°C to +80°C | |
0.185 mm |
Suggested ribbon series: R4300; R4800; R6000; R6200 | |
White | |
IP™ Enabled | |
BBP81 Label Printer Label | |
Rectangle | |
0.0073 in. |