missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 32 EMULGATOR
Additive for automated cleaning of laboratory glassware and utensils. Excellent effect in combination with other deconex cleaners. deconex 32 EMULGATOR has a high emulsifying power and works particularly effective against heavy greasy residues.
Brand: Borer Chemie™ 502800.00-KK5W
This item is not returnable.
View return policy
Description
- Liquid cleaning booster for automated use
- Additive for neutral, alkaline and acidic deconex cleaners
- pH-neutral, phosphate-free
- Highly concentrated, typical use 2 mL/L
- Emulsifies organic residues
- Against heavy loads of grease and oil
- Against particularly stubborn residues
- Technical support by the manufacturer
Specifications
Liquid | |
Surfactant compounds | |
Canister | |
1 x 5 kg | |
4.9 L | |
5 kg |
6.0 to 7.0 (Concentrate) | |
Concentrate | |
5°C to 25°C | |
1.3 gal. | |
11 lb. |