missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 32 EMULGATOR
Additive for automated cleaning of laboratory glassware and utensils. Excellent effect in combination with other deconex cleaners. deconex 32 EMULGATOR has a high emulsifying power and works particularly effective against heavy greasy residues.
1526.40 SEK - 7950.00 SEK
Specifications
Form | Liquid |
---|---|
pH | 6.0 to 7.0 (Concentrate) |
Composition | Surfactant compounds |
Concentration | Concentrate |
Container Type | Canister |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17445112
|
Borer Chemie™
502800.00-KK5W |
1 x 5 kg |
1526.40 SEK
5kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17704049
|
Borer Chemie™
502800.00-K10W |
1 x 10 kg |
3227.70 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17714049
|
Borer Chemie™
502800.00-K25W |
1 x 25 kg |
7950.00 SEK
25kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Liquid cleaning booster for automated use
- Additive for neutral, alkaline and acidic deconex cleaners
- pH-neutral, phosphate-free
- Highly concentrated, typical use 2 mL/L
- Emulsifies organic residues
- Against heavy loads of grease and oil
- Against particularly stubborn residues
- Technical support by the manufacturer
Specifications
Liquid | |
Surfactant compounds | |
Canister |
6.0 to 7.0 (Concentrate) | |
Concentrate | |
5°C to 25°C |