missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Dual Adjust Multi-Purpose Clamps
OHAUS™ Dual Adjust Multi-Purpose Clamps are designed to securely grip and position a variety of laboratory glassware.
690.00 SEK - 1244.40 SEK
Specifications
Type | Multi-purpose Clamp |
---|---|
Material | Nickel-plated |
Includes | Non-slip vinyl sleeves and fiberglass covers |
Diameter (Metric) | 13 mm |
Product Code | Brand | Description | Jaw Type | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Jaw Type | Size | Price | Quantity & Availability | |||
15762249
|
OHAUS™
30392202 |
Clamp, Multi Purpose, CLM-MLTEX3DZM | 3-Prong Dual Adjust | Medium |
690.00 SEK
Each |
In Stock
Log in to see stock. |
|||
15732249
|
OHAUS™
30392199 |
Clamp, Multi Purpose, CLM-MLTEX3DZL | 3-Prong Dual Adjust | Large |
720.00 SEK
Each |
In Stock
Log in to see stock. |
|||
15772239
|
OHAUS™
30392193 |
Clamp, Multi Purpose, CLM-HDCLP4DZS | 4-Prong Dual Adjust | 24/40 mm Joint Size | N/A | ||||
15782239
|
OHAUS™
30392194 |
Clamp, Multi Purpose, CLM-HDCLP4DZL | 4-Prong Dual Adjust | 34/45 mm Joint Size | N/A | ||||
Description
- Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
- Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
- Available as single or dual-adjust in nickel-plated zinc or stainless steel
- Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
Specifications
Multi-purpose Clamp | |
Nickel-plated | |
Non-slip vinyl sleeves and fiberglass covers | |
13 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title