missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ EC 60 Cleaner
Ideal cleaning concentrate for ultrasonic and immersion cleaning.
330.00 SEK - 5445.00 SEK
Specifications
Product Type | EC 60 Cleaner |
---|---|
Form | Liquid |
Appearance | Yellow |
Boiling Point | >100°C |
Certifications/Compliance | Annex VII A, EC 648/2004 |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10300422
|
Elma™
5810010000 |
25 L |
5445.00 SEK
25 L |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10407041
|
Elma™
5809900000 |
1 L |
330.00 SEK
1 L |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Suitable for acidic thorough cleaning of medical instruments, implants prostheses, workpieces made of stainless-steel, metal, ceramic, glass and plastics.
- Also suitable for removing of acid-soluble cements and for laboratory equipment.
- Not suitable for light metals.
- Removes metal oxides and minderal deposits like lime, tarnished spots and other deposits, mineral oils and fats/greases.
Specifications
EC 60 Cleaner | |
Yellow | |
Annex VII A, EC 648/2004 | |
Ultrasonic bath 1 to 10% at 40 to 70°C, in immersion bath >3% | |
For cleaning of medical and dental instruments |
Liquid | |
>100°C | |
Non-ionic surfactants <5%, Phosphoric Acid >30% | |
Above -5°C |