missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 1200 μL Extended Length Pipette Tips for Sartorius™ Pipettes
These extended length pipette tips for Sartorius™ Pipettes come conveniently packed in resealable bags or racks.
Brand: Labcon™ 1048-800-000-9
This item is not returnable.
View return policy
Description
- Fits Sartorius™ 1200 μL Pipettes
- Low mounting and ejection forces less than 3 kg
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1200 μL | |
Non-sterile | |
Autoclavable | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
1000 Tips/Bag, 10 Bags/Cs. | |
No | |
Polypropylene Resin |
Non-filtered | |
Clear | |
88.9 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Bagged | |
Single-use | |
Eclipse |