missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 1200 μL Extended Length Pipette Tips for Sartorius™ Pipettes

These extended length pipette tips for Sartorius™ Pipettes come conveniently packed in resealable bags or racks.

624.75 SEK - 1530.00 SEK

Specifications

Volume (Metric) 1200 μL
Filtered Non-filtered
Color Clear
Autoclavable Autoclavable
Length (Metric) 88.9 mm
View More Specs

Products 3
Product Code Brand Sterility Format Price Quantity & Availability  
Product Code Brand Sterility Format Price Quantity & Availability  
17507816
View Documents
Labcon™
1048-965-006-9
Sterile Rack, 96
1530.00 SEK
Pack of 576
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
17587806
View Documents
Labcon™
1048-800-000-9
Non-sterile Bagged
624.75 SEK
Pack of 1000
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
17597806
View Documents
Labcon™
1048-960-006-9
Non-sterile Rack, 96
1430.00 SEK
Pack of 576
Estimated Shipment: 18-12-2024
to see stock.
Add to basket
 
Description

Description

  • Fits Sartorius™ 1200 μL Pipettes
  • Low mounting and ejection forces less than 3 kg
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1200 μL
Clear
88.9 mm
ATP, RNase/Dnase, Endotoxin-free
Single-use
Eclipse
Non-filtered
Autoclavable
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Micropipetting
No
Polypropylene Resin
Videos
SDS
Documents

Documents

Product Certifications