missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic X-tra Flex 1 Ultrasonic Cleaner
Brand: Elma™ 1033291
Additional Details : Weight : 55.00000kg
Specifications
Yes | |
3 x 400 VAC/N/PE | |
1070 mm | |
3 x 400VAC/N/PE, 9320w | |
1500 mm | |
Elmasonic X-tra Line 1200 Flex 1, MF2O | |
9320 w | |
730 mm |
V2A Stainless Steel Casing, V4A Stainless Steel Tank | |
112 L | |
1070 x 730 x 1500 mm | |
Industrial cleaning | |
40kg Capacity, 222 H x 436 W x 509mm D internal dimension Stainless Steel EKO basket, 8/8/1mm EKO basket mesh size, Stainless Steel cover, support frame | |
30°C to 80°C | |
200 kg |