missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic X-tra Flex 1 Ultrasonic Cleaner
94593.00 SEK - 146756.49 SEK
Specifications
Material | V2A Stainless Steel Casing, V4A Stainless Steel Tank |
---|---|
Timer | Yes |
Voltage | 3 x 400 VAC/N/PE |
For Use With (Application) | Industrial cleaning |
Temperature (Metric) Range | 30°C to 80°C |
Product Code | Brand | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
11813152
|
Elma™
1033291 |
112 L | Elmasonic X-tra Line 1200 Flex 1, MF2O |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11833152
|
Elma™
1033296 |
167 L | Elmasonic X-tra Line 1600 Flex 1, MF2O |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11843152
|
Elma™
1033297 |
167 L | Elmasonic X-tra Line 1600 Flex 1, MF3O |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11873142
|
Elma™
1033282 |
55 L | Elmasonic X-tra Line 500 Flex 1, MF2O |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11823152
|
Elma™
1033292 |
112 L | Elmasonic X-tra Line 1200 Flex 1, MF3O |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11893142
|
Elma™
1033286 |
84 L | Elmasonic X-tra Line 800 Flex 1, MF2O |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11883142
|
Elma™
1033283 |
55 L | Elmasonic X-tra Line 500 Flex 1, MF3O |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11803152
|
Elma™
1033287 |
84 L | Elmasonic X-tra Line 800 Flex 1, MF3O |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
V2A Stainless Steel Casing, V4A Stainless Steel Tank | |
3 x 400 VAC/N/PE | |
30°C to 80°C |
Yes | |
Industrial cleaning |