missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic X-tra Flex 1 Ultrasonic Cleaner
Brand: Elma™ 1033286
Additional Details : Weight : 50.00000kg
Specifications
Yes | |
3 x 400 VAC/N/PE | |
940 mm | |
3 x 400VAC/N/PE, 6810w | |
1500 mm | |
Elmasonic X-tra Line 800 Flex 1, MF2O | |
6810 w | |
500 mm |
V2A Stainless Steel Casing, V4A Stainless Steel Tank | |
84 L | |
940 x 500 x 1500 mm | |
Industrial cleaning | |
20kg Capacity, 372 H x 244 W x 424mm D internal dimension Stainless Steel EKO basket, 8/8/1mm EKO basket mesh size, Stainless Steel cover, support frame | |
30°C to 80°C | |
110 kg |