missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Everon S2 Shoe
Anatomically designed for a superior fit, the Everon is a shoe that's been designed for long days in and out of truck cabs, building sites, warehouses - wherever your work takes you.
1365.00 SEK - 1515.00 SEK
Specifications
Closure Type | Laces |
---|---|
Color | Black, Gray |
Liner Material | Hydro-Tec Antibacterial |
Material | Nubuck |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17582546
|
Emma Safety Footwear
MM74854736 |
36 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17592546
|
Emma Safety Footwear
MM74854737 |
37 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17502556
|
Emma Safety Footwear
MM74854738 |
38 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17512556
|
Emma Safety Footwear
MM74854739 |
39 |
1515.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17522556
|
Emma Safety Footwear
MM74854740 |
40 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17532556
|
Emma Safety Footwear
MM74854741 |
41 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17542556
|
Emma Safety Footwear
MM74854742 |
42 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17552556
|
Emma Safety Footwear
MM74854743 |
43 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17562556
|
Emma Safety Footwear
MM74854744 |
44 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17572556
|
Emma Safety Footwear
MM74854745 |
45 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17582556
|
Emma Safety Footwear
MM74854746 |
46 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17592556
|
Emma Safety Footwear
MM74854747 |
47 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
17502566
|
Emma Safety Footwear
MM74854748 |
48 |
1365.00 SEK
1 pair |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- S2-Safety shoe for wet working conditions
- Metal Free
- The energy returning Everon. Anatomically designed for a superior fit, the Everon is a shoe that's been designed for long days in and out of truck cabs, building sites, warehouses - wherever your work takes you.
- The shoe's tongue has been ingeniously designed to prevent moisture and dirt entering.
- Comfortable, supportive with energy returning soles, the Everon's a mid-boot version of the Evoke.
- Industries:
- Logistics & transport
Specifications
Laces | |
Hydro-Tec Antibacterial | |
Reusable | |
Standard Width |
Black, Gray | |
Nubuck | |
ISO 20345:2011 | |
S2 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title