missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Fatty Acid (Essential) Deficient Diet, Powder
Essential fatty acid deficient diet. Contains stearic acid U.S.P./N.F.
8104.76 SEK - 30661.56 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11417121
|
MP Biomedicals
0296023910 |
10 kg |
8104.76 SEK
10kg |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11427121
|
MP Biomedicals
0296023920 |
20 kg |
14110.72 SEK
20kg |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11437121
|
MP Biomedicals
0296023950 |
50 kg |
30661.56 SEK
50kg |
Estimated Shipment: 25-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Essential fatty acid deficient diet
- Contains Stearic acid U.S.P/N.F.
- Also contains casein and other vitamins and minerals
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.