missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Candle with Glass Tube, Conical Shape
Filter Candle with narrow glass tube.
1365.00 SEK - 1505.00 SEK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Length (Metric) | 65 mm |
Diameter (Metric) | 25 mm |
Product Code | Brand | Porosity | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Includes | Price | Quantity & Availability | ||||
16832966
|
ROBU VitraPOR™
18303 |
3 | Glass Tube, Ø 13 mm |
1365.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16892966
|
ROBU VitraPOR™
18314 |
4 | Glass Tube, Ø 20 mm |
1505.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16812966
|
ROBU VitraPOR™
18301 |
1 | Glass Tube, Ø 13 mm |
1365.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16842966
|
ROBU VitraPOR™
18304 |
4 | Glass Tube, Ø 13 mm |
1475.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16802966
|
ROBU VitraPOR™
18300 |
0 | Glass Tube, Ø 13 mm |
1365.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16822966
|
ROBU VitraPOR™
18302 |
2 | Glass Tube, Ø 13 mm |
1365.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16872966
|
ROBU VitraPOR™
18312 |
2 | Glass Tube, Ø 20 mm |
1400.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16882966
|
ROBU VitraPOR™
18313 |
3 | Glass Tube, Ø 20 mm |
1400.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16852966
|
ROBU VitraPOR™
18310 |
0 | Glass Tube, Ø 20 mm |
1400.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
16862966
|
ROBU VitraPOR™
18311 |
1 | Glass Tube, Ø 20 mm |
1400.00 SEK
Pack of 2 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
65 mm | |
25 mm |