missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Stainless Steel Grinding Bowls
Brand: Fritsch™ 50.1100.00
This item is not returnable.
View return policy
Specifications
Grinding Bowl | |
Iron – Fe: 70.6 – 67.4share%, Carbon – C: 0.10share%, Silicon – Si: 1share%, Manganese – Mn: 2share%, Phosphorus – P: 0.045share%, Sulphur – S: 0.15 – 0.35share%, Chromium – Cr: 17 – 19share%, Nickel – Ni: 8 – 10share%, Cu: Max 1.00share%, N: Max 0.11share% | |
Medium-hard, brittle samples | |
approx. 60 HRB | |
Stainless Steel | |
500 mL |
500 mL | |
7.8 g/cm3 | |
Planetary Mono Mill Pulverisette 6 | |
Lid and seal ring | |
Medium-hard, brittle | |
4.4 kg |