missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Genie Temp-Shaker 300 with Adhering Mat

An Orbital Shaker that provides a flat platform with patented adhering mat perfect for use with open containers

Brand:  Scientific Industries SI-G1702

 View more versions of this product

Product Code. 16617682

  • 36855.00 SEK / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed with unique flexible access.
  • Door: Direct physical access without compromising temperature.
  • Kickstand: Tilt the cover left, right, or back, wherever you have space.
  • Remove Cover: Cover is lightweight and can simply be lifted off for full access from all points.
  • Ensures full view of your samples from any angle, even the back.
  • Fast temperature control that allows reaching 37°C in less than 3 minutes, 75°C in approximately 20 minutes.
  • Patented Adhering Mat is ideal for containers such as Bottles and Beakers that cannot be held with conventional clamps.
  • Interchangeable platform configuration allows for easily swapping platforms. (Alternative platforms available for purchase separately)
Specifications

Specifications

19 mm
35 to 300 rpm
230 V
57.5 W
Genie Temp-Shaker 300 with Adhering Mat
EU Plug
Thermoplastic, Polycarbonate Chamber, Stainless Steel Platform with Adhering Mat
480 mm
315 x 315 mm
12 in.
19 in.
315 mm
480 mm
38 lb.
20 lb.
Power ON/OFF Switch, Touch Keypad, Digital Temp and Speed Display
Digital Temperature and Speed Display
Shaker is supplied with Patented Blue Adhering Mat Platform
Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip.
3 kg
230 V, European plug
28°C to 75°C
0.25 A
CE
50 Hz
19 in.
450 x 480 mm
450 x 480 x 305 mm
305 mm
480 mm
19 in.
315 mm
17 kg
9 kg
Variable Speed Orbital Shaker with Temperature control and Adhering Mat
Genie Temp-Shaker 300
Pulse Width Modulation
3-way chamber design
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers